KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Screw, 8-32, 316 SS, PK5

VALUE BRAND| Zoro #: G0840357| Mfr #: 2JGL4

$4.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Thread Size: 8-32
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840357 Mfr #: 2JGL4
Type: -Thread Size: 8-32
Head Height: 1/8"Finish: -
Head Dia.: 3/8"Rockwell Hardness: B80
Item: Binding Barrel Bolt ScrewDrive Type: Combination
Package Quantity: 5Tensile Strength (PSI): 75000
Material: 316 stainless steelHead Style: Truss
Thread Length: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Machine Screw, 316 Stainless Steel, Head Style Truss, Thread Size 8-32, Drive Type Combination Slotted/Phillips, Screw Thread Length 5/16 In, Screw Head Dia. 3/8 In, Screw Head Height 1/8 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Package Quantity 5

Reviews