Binding Screw, PK25

VALUE BRAND| Zoro #: G1319376| Mfr #: 5MA35

$4.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: B70
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319376 Mfr #: 5MA35
Package Quantity: 25Rockwell Hardness: B70
Finish: zincHead Dia.: 9/16"
Thread Length: 5/16"Type: -
Head Style: TrussThread Size: 1/4-20
Drive Type: CombinationItem: Binding Barrel Bolt Screw
Material: steelTensile Strength (PSI): 60,000
Head Height: 5/32"Country of Origin (subject to change): Taiwan

Description

Binding Barrel Bolt Screw, Steel, Zinc Plated Finish, Truss Head Style, Combination Slotted/Phillips Drive Type, Thread Size 1/4-20, Thread Length 5/16 In, Head Dia 9/16 In, Head Height 5/32 In, Tensile Strength 60,000 PSI, Rockwell Hardness B70, Package 25

Reviews