Binding Screw, PK5

VALUE BRAND| Zoro #: G2087224| Mfr #: 5MA37

$2.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 1/8"
Head Dia.: 7/16"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087224 Mfr #: 5MA37
Head Height: 1/8"Head Dia.: 7/16"
Material: 18-8 Stainless SteelThread Size: 10-24
Package Quantity: 5Type: -
Rockwell Hardness: B85-B95Drive Type: Combination
Finish: PlainTensile Strength (PSI): 60,000
Head Style: TrussItem: Binding Barrel Bolt Screw
Thread Length: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Barrel Bolt Screw, 18-8 Stainless Steel, Plain Finish, Truss Head Style, Combination Slotted/Phillips Drive Type, Thread Size 10-24, Thread Length 5/16 In, Head Dia 7/16 In, Head Height 1/8 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package 5

Reviews