Biodgrdbl Barricade Tape, Yllw/Blk, 1000ft

VALUE BRAND| Zoro #: G2213346| Mfr #: PWT-5

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213346 Mfr #: PWT-5
Color: Yellow/BlackMaterial: Biodegradable Paper
Legend: cautionThickness: 3 mil
Sub-Category: Barricade TapeStandards: OSHA 1910.144(a)
Roll Length: 1000 ft.Roll Width: 3"
Item: Biodegradable Barricade TapeCountry of Origin (subject to change): United States

Product Description

Biodegradable Barricade Tape, Legend Caution, Yellow/Black, Material Biodegradable Paper, Roll Length 1000 ft., Roll Width 3 In., Thickness 3 mil, Standards OSHA 1910.144(a)

Product Reviews

Save 15%. Sign up for Z-mail.