1-1/2" NPT Threaded Black Close Pipe Nipple

VALUE BRAND| Zoro #: G0665104| Mfr #: 1LMR1

$4.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0665104 Mfr #: 1LMR1
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Pipe Size (Nominal): 1-1/2"Pipe Schedule: 80
Pipe Thread Type: MNPT x MNPTStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Overall Pipe Length: CloseSeamless/Welded: Seamless
Max. Steam Pressure: 2539 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 150 Degrees F
Wall Thickness: 3/16"Outside Dia.: 1-57/64"
Item: Close Pipe NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 1/2 x Close In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.