1" NPT Threaded Black Close Pipe Nipple Sch 160

VALUE BRAND| Zoro #: G2354143| Mfr #: 82600GR

$8.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 13/16"
Item: Nipple
Outside Dia.: 1-5/16"

Technical Specifications

Zoro #: G2354143 Mfr #: 82600GR
Pipe Thread Type: MNPTPipe Connection Type: Threaded on Both Ends
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Pipe Schedule: 160Seamless/Welded: Seamless
Item: NippleWall Thickness: 1/4"
Outside Dia.: 1-5/16"Inside Dia.: 13/16"
Pipe Size (Nominal): 1"Overall Pipe Length: 1-1/2"
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Length Close, NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 900 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews