JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" NPT Threaded Black Close Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G2012132| Mfr #: 1LLW9

$3.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012132 Mfr #: 1LLW9
Pipe Type: Pipe NipplePipe Thread Type: MNPT x MNPT
Max. Pressure: 300 psi @ 150 Degrees FSeamless/Welded: Seamless
Pipe Weld Type: Electric Resistance WeldStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Schedule: 80Metal Detectable: Yes
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1/4"
Max. Steam Pressure: 5164 psi WSP @ 650 Degrees FWall Thickness: 7/64"
Outside Dia.: 1-7/32"Item: Close Pipe Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 x Close In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.