3/4" NPT Threaded Black Close Pipe Nipple Sch 160

VALUE BRAND| Zoro #: G1773396| Mfr #: 82500GR

$6.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1773396 Mfr #: 82500GR
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT x MNPTSeamless/Welded: Seamless
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 160
Item: NippleWall Thickness: 1/4"
Outside Dia.: 1-1/16"Inside Dia.: 5/8"
Pipe Size (Nominal): 3/4"Overall Pipe Length: 1-3/8"
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Length Close, NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 900 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications