LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/8" NPT Threaded Black Close Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1124575| Mfr #: 1LLZ5

$3.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Nominal): 3/8"
Seamless/Welded: Seamless
Pipe Thread Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124575 Mfr #: 1LLZ5
Pipe Size (Nominal): 3/8"Seamless/Welded: Seamless
Pipe Thread Type: MNPTMetal Detectable: Yes
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 150 Degrees F
Pipe Schedule: 80Overall Pipe Length: Close
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Outside Dia.: 43/64"
Max. Steam Pressure: 4434 psi WSP @ 650 Degrees FWall Thickness: 1/8"
Pipe Connection Type: Threaded on Both EndsItem: Close Pipe Nipple
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Description

Nipple, Pipe Size 3/8 x Close In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Reviews