1-1/2" x 9" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1937494| Mfr #: 1LMT5

$22.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Overall Pipe Length: 9"
Max. Steam Pressure: 2539 psi WSP @ 650 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937494 Mfr #: 1LMT5
Pipe Schedule: 80Overall Pipe Length: 9"
Max. Steam Pressure: 2539 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 150 Degrees F
Pipe Type: Pipe NippleMetal Detectable: Yes
Pipe Size (Nominal): 1-1/2"Wall Thickness: 3/16"
Pipe Connection Type: Threaded on Both EndsPipe Weld Type: Electric Resistance Weld
Outside Dia.: 1-57/64"Seamless/Welded: Seamless
Item: NipplePipe Thread Type: MNPT
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1 1/2 x 9 In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Reviews