1-1/4" x 3" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0429545| Mfr #: 40704GR

$3.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0429545 Mfr #: 40704GR
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Pipe Size (Nominal): 1-1/4"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Pipe Thread Type: MNPT x MNPTOverall Pipe Length: 3"
Seamless/Welded: WeldedWall Thickness: 3/16"
Outside Dia.: 1-11/16"Item: Nipple
Inside Dia.: 1-1/4"Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 1-1/4 In., Length 3 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.