Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" x 1-1/2" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G2476966| Mfr #: 1LMC2

$2.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Nominal): 1/2"
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476966 Mfr #: 1LMC2
Pipe Size (Nominal): 1/2"Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPTMetal Detectable: Yes
Seamless/Welded: SeamlessMax. Pressure: 4156 psi WSP @ 650 Degrees F
Pipe Schedule: 80Overall Pipe Length: 1-1/2"
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Outside Dia.: 53/64"
Wall Thickness: 9/64"Pipe Connection Type: Threaded on Both Ends
Item: NipplePipe Type: Pipe Nipple
Country of Origin (subject to change): China

Description

Nipple, Pipe Schedule 80, Seamless, Pipe Weld Type Electric Resistance Weld, Pipe Connection Type Threaded on Both Ends, Pipe Size (Nominal) 1/2 In., Overall Pipe Length 1-1/2 In., Pipe Thread Type MNPT x MNPT, Max. Pressure 4156 psi WSP @ 650 Degrees F, Wall Thickness 9/64 In., Outside Dia. 53/64 In., Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Reviews