1/2" x 1-1/2" NPT Threaded Black Pipe Nipple Sch 40

VALUE BRAND| Zoro #: G0451376| Mfr #: 5P651

$0.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40
Overall Pipe Length: 1-1/2"
Max. Steam Pressure: 150 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451376 Mfr #: 5P651
Pipe Schedule: 40Overall Pipe Length: 1-1/2"
Max. Steam Pressure: 150 psi WSPMax. Pressure: 300 psi @ 150 Degrees F
Pipe Type: Pipe NippleMetal Detectable: Yes
Pipe Size (Nominal): 1/2"Wall Thickness: 3/32"
Pipe Connection Type: Threaded on Both EndsPipe Weld Type: Electric Resistance Weld
Outside Dia.: 53/64"Seamless/Welded: Welded
Item: NipplePipe Thread Type: MNPT
Country of Origin (subject to change): China

Description

Nipple, -, Pipe Size 1/2 In., Length 1-1/2 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Reviews