1/2" x 10" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1710737| Mfr #: 1XKY8

$4.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 3/32"
Seamless/Welded: Welded
Pipe Weld Type: Electric Resistance Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710737 Mfr #: 1XKY8
Wall Thickness: 3/32"Seamless/Welded: Welded
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Pipe Type: Pipe NippleOverall Pipe Length: 10"
Pipe Thread Type: MNPTMax. Steam Pressure: 3006 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FPipe Size (Nominal): 1/2"
Item: NipplePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 80Standards: ASTM A53 Type E Grade B
Outside Dia.: 53/64"Country of Origin (subject to change): Mexico

Description

NipplePipe Size 1/2 In., Length 10 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Reviews