1/2" x 11" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G0312347| Mfr #: 1XKY9

$3.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312347 Mfr #: 1XKY9
Material (Pipe): Black SteelStandards: ASTM A53 and ANSI/ASME B1.20.1
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 550 Degrees F
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Metal Detectable: YesSeamless/Welded: Welded
Item: NipplePipe Schedule: 80
Pipe Thread Type: MNPT x MNPTPipe Size (Nominal): 1/2"
Overall Pipe Length: 11"Max. Steam Pressure: 3006 psi WSP @ 650 Degrees F
Wall Thickness: 3/32"Outside Dia.: 53/64"
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 1/2 In., Length 11 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews