1/2" x 2-1/2" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G1333236| Mfr #: 1LMC4

$2.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1333236 Mfr #: 1LMC4
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Pipe Size (Nominal): 1/2"Outside Dia.: 53/64"
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Overall Pipe Length: 2-1/2"
Seamless/Welded: SeamlessMax. Steam Pressure: 4156 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 150 Degrees FWall Thickness: 9/64"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, 150 Steam PSI, Pipe Size 1/2 In., Length 2-1/2 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 150 Degrees F, Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.