1/2" x 2" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0385883| Mfr #: 1LMC3

$2.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Nominal): 1/2"
Seamless/Welded: Seamless
Pipe Thread Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385883 Mfr #: 1LMC3
Pipe Size (Nominal): 1/2"Seamless/Welded: Seamless
Pipe Thread Type: MNPTMetal Detectable: Yes
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 150 Degrees F
Pipe Schedule: 80Overall Pipe Length: 2"
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Outside Dia.: 53/64"
Max. Steam Pressure: 4156 psi WSP @ 650 Degrees FWall Thickness: 9/64"
Pipe Connection Type: Threaded on Both EndsItem: Nipple
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Description

Nipple, Pipe Size 1/2 x 2 In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Reviews