1/2" x 2" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G2047071| Mfr #: 5P652

$0.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047071 Mfr #: 5P652
Material (Pipe): Black SteelStandards: ASTM-A-53 Type E or F, ASTM A-733, WWN 351
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 150 Degrees F
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Max. Steam Pressure: 150 psi WSPMetal Detectable: Yes
Pipe Size (Nominal): 1/2"Seamless/Welded: Welded
Outside Dia.: 53/64"Pipe Schedule: 40
Wall Thickness: 3/32"Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 2"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, -, Pipe Size 1/2 In., Length 2 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.