1/2" x 3" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G0839291| Mfr #: 220113

$1.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839291 Mfr #: 220113
Material (Pipe): Black SteelPipe Weld Type: Electric Resistance Weld
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Size (Nominal): 1/2"
Outside Dia.: 53/64"Pipe Schedule: 80
Pipe Thread Type: MNPT x MNPTStandards: ASTM A53 and ANSI/ASME B1.20.1
Wall Thickness: 3/32"Item: Nipple
Overall Pipe Length: 3"Seamless/Welded: Welded
Max. Steam Pressure: 3006 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 1/2 In., Length 3 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.