20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/2" x 4" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G0847497| Mfr #: 1LMC7

$3.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847497 Mfr #: 1LMC7
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Pipe Size (Nominal): 1/2"Outside Dia.: 53/64"
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Overall Pipe Length: 4"
Seamless/Welded: SeamlessMax. Steam Pressure: 4156 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 150 Degrees FWall Thickness: 9/64"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 x 4 In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.