WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Black Pipe Nipple, Threaded, 1/2x8 In

VALUE BRAND| Zoro #: G2158974| Mfr #: 1XKY6

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size (Nominal): 1/2"
Seamless/Welded: Welded
Pipe Thread Type: MNPT
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2158974 Mfr #: 1XKY6
Pipe Size (Nominal): 1/2"Seamless/Welded: Welded
Pipe Thread Type: MNPTMetal Detectable: Yes
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 550 Degrees F
Pipe Schedule: 80Overall Pipe Length: 8"
Outside Dia.: 53/64"Max. Steam Pressure: 3006 psi WSP @ 650 Degrees F
Wall Thickness: 3/32"Pipe Connection Type: Threaded on Both Ends
Item: NipplePipe Type: Pipe Nipple
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 1/2 In., Length 8 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews