1/4" x 1-1/2" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G1642584| Mfr #: 5P620

$0.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1642584 Mfr #: 5P620
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMax. Steam Pressure: 150 psi WSP
Metal Detectable: YesSeamless/Welded: Welded
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Standards: ASTM-A-53 Type E or F, ASTM A-733, WWN 351Pipe Size (Nominal): 1/4"
Overall Pipe Length: 1-1/2"Max. Pressure: 300 psi @ 150 Degrees F
Wall Thickness: 5/64"Outside Dia.: 1-7/32"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, -, Pipe Size 1/4 In., Length 1-1/2 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Product Reviews

Save 15%. Sign up for Z-mail.