1/4" x 1" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G0653633| Mfr #: 1LLX1

$3.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653633 Mfr #: 1LLX1
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Weld Type: Electric Resistance Weld
Max. Pressure: 300 psi @ 150 Degrees FPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: SeamlessPipe Schedule: 80
Pipe Thread Type: MNPT x MNPTPipe Size (Nominal): 1/4"
Overall Pipe Length: 1"Max. Steam Pressure: 5164 psi WSP @ 650 Degrees F
Wall Thickness: 7/64"Outside Dia.: 1-7/32"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 x 1 In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.