1/4" x 11" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0579835| Mfr #: 1LLY6

$4.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579835 Mfr #: 1LLY6
Pipe Type: Pipe NipplePipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsItem: Nipple
Seamless/Welded: SeamlessPipe Schedule: 80
Metal Detectable: YesPipe Thread Type: MNPT
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Size (Nominal): 1/4"
Overall Pipe Length: 11"Max. Steam Pressure: 5164 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 150 Degrees FWall Thickness: 7/64"
Outside Dia.: 17/32"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 x 11 In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Product Reviews