1/4" x 2" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G2279961| Mfr #: 5P621

$0.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279961 Mfr #: 5P621
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMax. Steam Pressure: 150 psi WSP
Metal Detectable: YesSeamless/Welded: Welded
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Standards: ASTM-A-53 Type E or F, ASTM A-733, WWN 351Overall Pipe Length: 2"
Max. Pressure: 300 psi @ 150 Degrees FWall Thickness: 5/64"
Outside Dia.: 1-7/32"Item: Nipple
Pipe Size (Nominal): 1/4"Country of Origin (subject to change): China

Product Description

Nipple, -, Pipe Size 1/4 In., Length 2 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Product Reviews

Save 15%. Sign up for Z-mail.