LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4" x 3" NPT Threaded Black Pipe Nipple Sch 40

VALUE BRAND| Zoro #: G2025807| Mfr #: 5P623

$0.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025807 Mfr #: 5P623
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Seamless/Welded: WeldedPipe Type: Pipe Nipple
Max. Steam Pressure: 150 psi WSPPipe Thread Type: MNPT x MNPT
Overall Pipe Length: 3"Max. Pressure: 300 psi @ 150 Degrees F
Wall Thickness: 5/64"Outside Dia.: 1-7/32"
Item: NipplePipe Size (Nominal): 1/4"
Country of Origin (subject to change): China

Product Description

Nipple, -, Pipe Size 1/4 In., Length 3 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Product Reviews

Save 15%. Sign up for Z-mail.