LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4" x 5" NPT Threaded Black Pipe Nipple Sch 40

VALUE BRAND| Zoro #: G2424177| Mfr #: 5P627

$0.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424177 Mfr #: 5P627
Seamless/Welded: WeldedPipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Schedule: 40
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT x MNPT
Max. Steam Pressure: 150 psi WSPMetal Detectable: Yes
Max. Pressure: 300 psi @ 150 Degrees FWall Thickness: 5/64"
Outside Dia.: 1-7/32"Item: Nipple
Pipe Size (Nominal): 1/4"Overall Pipe Length: 5"
Country of Origin (subject to change): China

Product Description

Nipple, -, Pipe Size 1/4 In., Length 5 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Product Reviews

Save 15%. Sign up for Z-mail.