1/8" x 2" NPT Threaded Black Pipe Nipple Sch 40

VALUE BRAND| Zoro #: G1342126| Mfr #: 5P607

$0.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1342126 Mfr #: 5P607
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Pipe Size (Nominal): 1/8"Seamless/Welded: Welded
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Standards: ASTM-A-53 Type E or F, ASTM A-733, WWN 351Outside Dia.: 25/64"
Item: NippleOverall Pipe Length: 2"
Max. Steam Pressure: 150 PSI WSPMax. Pressure: 300 psi @ 150 Degrees F
Wall Thickness: 1/16"Country of Origin (subject to change): China

Product Description

Nipple, -, Pipe Size 1/8 In., Length 2 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Product Reviews

Save 15%. Sign up for Z-mail.