KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 6" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0686235| Mfr #: 1LMK2

$10.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686235 Mfr #: 1LMK2
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 300 psi @ 150 Degrees F
Overall Pipe Length: 6"Pipe Schedule: 80
Max. Steam Pressure: 3141 psi WSP @ 650 Degrees FSeamless/Welded: Seamless
Outside Dia.: 1-5/16"Wall Thickness: 11/64"
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 1"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1 x 6 In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Reviews