1" x 8" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G1441151| Mfr #: 1RKA6

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441151 Mfr #: 1RKA6
Material (Pipe): Black SteelPipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Pipe Thread Type: MNPT x MNPTMax. Steam Pressure: 5356 psi WSP @ 650 Degrees F
Max. Pressure: 900 psi @ 150 Degrees FWall Thickness: 1/4"
Standards: ANSI B1.20.1; ASTM A106 and A733Outside Dia.: 1-5/16"
Item: NipplePipe Schedule: 160
Pipe Size (Nominal): 1"Overall Pipe Length: 8"
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Country of Origin (subject to change): Multiple

Product Description

Nipple, Pipe Size 1 In., Length 8 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 900 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.