1" x 8" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G1392386| Mfr #: 1XLC3

$6.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1392386 Mfr #: 1XLC3
Material (Pipe): Black SteelPipe Weld Type: Electric Resistance Weld
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Size (Nominal): 1"
Outside Dia.: 1-5/16"Pipe Schedule: 80
Pipe Thread Type: MNPT x MNPTStandards: ASTM A53 and ANSI/ASME B1.20.1
Item: NippleOverall Pipe Length: 8"
Seamless/Welded: WeldedMax. Steam Pressure: 2281 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FWall Thickness: 1/8"
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 1 In., Length 8 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.