LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

2-1/2" x 11" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0330985| Mfr #: 1XLJ7

$25.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330985 Mfr #: 1XLJ7
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MNPT x MNPT
Item: NipplePipe Schedule: 80
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 11"
Pipe Type: Pipe NippleSeamless/Welded: Welded
Max. Steam Pressure: 1621 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 3/16"Outside Dia.: 2-7/8"
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 2-1/2 In., Length 11 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.