2-1/2" x 3" NPT Threaded Black Pipe Nipple Sch 160

VALUE BRAND| Zoro #: G1749124| Mfr #: 1RKF6

$62.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1; ASTM A106 and A733
Overall Pipe Length: 3"
Max. Steam Pressure: 3574 psi WSP @ 650 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749124 Mfr #: 1RKF6
Standards: ANSI B1.20.1; ASTM A106 and A733Overall Pipe Length: 3"
Max. Steam Pressure: 3574 psi WSP @ 650 Degrees FPipe Thread Type: MNPT
Seamless/Welded: SeamlessPipe Weld Type: Electric Resistance Weld
Max. Pressure: 2500 psi @ 150 Degrees FOutside Dia.: 2-7/8"
Pipe Connection Type: Threaded on Both EndsWall Thickness: 3/8"
Pipe Type: Pipe NippleMetal Detectable: Yes
Pipe Schedule: 160Pipe Size (Nominal): 2-1/2"
Country of Origin (subject to change): China

Description

Nipple, Pipe Size 2-1/2 In., Length 3 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Reviews