2-1/2" x 4" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G2002655| Mfr #: 1RKF7

$45.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002655 Mfr #: 1RKF7
Material (Pipe): Black SteelPipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Pipe Thread Type: MNPT x MNPTOutside Dia.: 2-7/8"
Item: NipplePipe Schedule: 160
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 4"
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Max. Steam Pressure: 3574 psi WSP @ 650 Degrees FMax. Pressure: 2500 psi @ 150 Degrees F
Wall Thickness: 3/8"Standards: ANSI B1.20.1; ASTM A106 and A733
Country of Origin (subject to change): Multiple

Product Description

Nipple, Pipe Size 2-1/2 In., Length 4 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.