2-1/2" x 4" NPT Threaded Black Pipe Nipple Sch 40

VALUE BRAND| Zoro #: G1578437| Mfr #: 2WV65

$4.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578437 Mfr #: 2WV65
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 300 psi @ 150 Degrees F
Pipe Schedule: 40Max. Steam Pressure: 150 psi WSP
Seamless/Welded: WeldedOutside Dia.: 2-7/8"
Wall Thickness: 3/16"Item: Nipple
Pipe Type: Pipe NipplePipe Size (Nominal): 2-1/2"
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 4"
Country of Origin (subject to change): China

Description

Nipple, -, Pipe Size 2-1/2 In., Length 4 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Reviews