KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" x 5" NPT Threaded Black Pipe Nipple Sch 160

VALUE BRAND| Zoro #: G1809613| Mfr #: 1RKF8

$58.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809613 Mfr #: 1RKF8
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 2500 psi @ 150 Degrees F
Overall Pipe Length: 5"Pipe Schedule: 160
Max. Steam Pressure: 3574 psi WSP @ 650 Degrees FSeamless/Welded: Seamless
Outside Dia.: 2-7/8"Wall Thickness: 3/8"
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 2-1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ANSI B1.20.1; ASTM A106 and A733Country of Origin (subject to change): China

Description

Nipple, Pipe Size 2-1/2 In., Length 5 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Reviews