JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2-1/2" x 8" NPT Threaded Black Pipe Nipple Sch 160

VALUE BRAND| Zoro #: G0365294| Mfr #: 1RKG1

$74.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365294 Mfr #: 1RKG1
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MNPT x MNPT
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Max. Steam Pressure: 3574 psi WSP @ 650 Degrees FMax. Pressure: 2500 psi @ 150 Degrees F
Wall Thickness: 3/8"Standards: ANSI B1.20.1; ASTM A106 and A733
Outside Dia.: 2-7/8"Item: Nipple
Pipe Schedule: 160Pipe Size (Nominal): 2-1/2"
Overall Pipe Length: 8"Pipe Type: Pipe Nipple
Seamless/Welded: SeamlessCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2-1/2 In., Length 8 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.