2" x 12" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G1730653| Mfr #: 5P746

$7.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730653 Mfr #: 5P746
Material (Pipe): Black SteelPipe Weld Type: Electric Resistance Weld
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Max. Steam Pressure: 150 psi WSPMetal Detectable: Yes
Pipe Size (Nominal): 2"Seamless/Welded: Welded
Outside Dia.: 2-3/8"Pipe Schedule: 40
Pipe Thread Type: MNPT x MNPTStandards: ASTM-A-53 Type E or F, ASTM A-733, WWN 351
Overall Pipe Length: 12"Max. Pressure: 300 psi @ 150 Degrees F
Wall Thickness: 9/64"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, -, Pipe Size 2 In., Length 12 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Product Reviews

Save 15%. Sign up for Z-mail.