JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2" x 3" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0791366| Mfr #: 40904GR

$4.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791366 Mfr #: 40904GR
Pipe Type: Pipe NipplePipe Schedule: 80
Pipe Weld Type: Electric Resistance WeldPipe Size (Nominal): 2"
Metal Detectable: YesPipe Thread Type: MNPT x MNPT
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 3"
Seamless/Welded: WeldedWall Thickness: 3/16"
Outside Dia.: 2-3/8"Item: Nipple
Inside Dia.: 1-15/16"Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 2 In., Length 3 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.