20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2" x 4-1/2" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1490027| Mfr #: 1XLG9

$6.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490027 Mfr #: 1XLG9
Pipe Weld Type: Electric Resistance WeldPipe Schedule: 80
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Size (Nominal): 2"Pipe Thread Type: MNPT x MNPT
Metal Detectable: YesOutside Dia.: 2-3/8"
Item: NippleMax. Steam Pressure: 1660 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FOverall Pipe Length: 4-1/2"
Seamless/Welded: WeldedWall Thickness: 9/64"
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 2 In., Length 4-1/2 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1
Save 15%. Sign up for Z-mail.