KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 7" NPT Threaded Black Pipe Nipple Sch 40

VALUE BRAND| Zoro #: G0687732| Mfr #: 5P741

$5.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687732 Mfr #: 5P741
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 300 psi @ 150 Degrees F
Pipe Schedule: 40Max. Steam Pressure: 150 psi WSP
Seamless/Welded: WeldedOutside Dia.: 2-3/8"
Wall Thickness: 9/64"Item: Nipple
Pipe Type: Pipe NipplePipe Size (Nominal): 2"
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 7"
Country of Origin (subject to change): China

Description

Nipple, -, Pipe Size 2 In., Length 7 In., NPT Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351

Reviews