3/4" x 1-1/2" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G2470343| Mfr #: 40501GR

$1.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2470343 Mfr #: 40501GR
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Pipe Size (Nominal): 3/4"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Pipe Thread Type: MNPT x MNPTItem: Nipple
Inside Dia.: 3/4"Overall Pipe Length: 1-1/2"
Seamless/Welded: WeldedWall Thickness: 1/8"
Outside Dia.: 1-1/16"Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 3/4 In., Length 1-1/2 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.