3/4" x 11" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1237512| Mfr #: 1XLA8

$4.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237512 Mfr #: 1XLA8
Pipe Weld Type: Electric Resistance WeldPipe Schedule: 80
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Welded
Item: NipplePipe Type: Pipe Nipple
Pipe Thread Type: MNPT x MNPTMetal Detectable: Yes
Pipe Size (Nominal): 3/4"Overall Pipe Length: 11"
Max. Steam Pressure: 2555 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 7/64"Outside Dia.: 1-3/64"
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 3/4 In., Length 11 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1