KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 2" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G2231686| Mfr #: 1LME8

$3.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231686 Mfr #: 1LME8
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 300 psi @ 150 Degrees F
Overall Pipe Length: 2"Pipe Schedule: 80
Max. Steam Pressure: 3504 psi WSP @ 650 Degrees FSeamless/Welded: Seamless
Outside Dia.: 1-3/64"Wall Thickness: 9/64"
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 3/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Country of Origin (subject to change): China

Description

Nipple, Pipe Size 3/4 x 2 In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Reviews