PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4" x 3" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1637894| Mfr #: 40504GR

$1.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1637894 Mfr #: 40504GR
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3/4"
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Pipe Type: Pipe NippleMetal Detectable: Yes
Pipe Schedule: 80Max. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 7/64"Outside Dia.: 1-3/64"
Item: NippleOverall Pipe Length: 3"
Seamless/Welded: WeldedMax. Steam Pressure: 2555 psi WSP @ 650 Degrees F
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 3/4 In., Length 3 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews