3/4" x 7" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G0804544| Mfr #: 40511GR

$3.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804544 Mfr #: 40511GR
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Pipe Size (Nominal): 3/4"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Pipe Thread Type: MNPT x MNPTInside Dia.: 3/4"
Overall Pipe Length: 7"Seamless/Welded: Welded
Wall Thickness: 1/8"Outside Dia.: 1-1/16"
Item: NippleCountry of Origin (subject to change): Mexico

Product Description

NipplePipe Size 3/4 In., Length 7 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.