3/4" x 9" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G2077275| Mfr #: 40513GR

$6.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077275 Mfr #: 40513GR
Pipe Weld Type: Electric Resistance WeldPipe Size (Nominal): 3/4"
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Metal Detectable: YesItem: Nipple
Overall Pipe Length: 9"Seamless/Welded: Welded
Max. Steam Pressure: 2555 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 7/64"Outside Dia.: 1-3/64"
Country of Origin (subject to change): Mexico

Product Description

NipplePipe Size 3/4 In., Length 9 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.