3/8" x 7" NPT Threaded Black Pipe Nipple Sch 80

VALUE BRAND| Zoro #: G1465983| Mfr #: 1LMA7

$5.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1465983 Mfr #: 1LMA7
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Weld Type: Electric Resistance Weld
Max. Pressure: 300 psi @ 150 Degrees FPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMax. Steam Pressure: 4434 psi WSP @ 650 Degrees F
Metal Detectable: YesPipe Size (Nominal): 3/8"
Seamless/Welded: SeamlessOutside Dia.: 43/64"
Pipe Schedule: 80Wall Thickness: 1/8"
Pipe Thread Type: MNPT x MNPTOverall Pipe Length: 7"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 x 7 In, Connection NPT, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.