3" x 10" NPT Threaded Black Pipe Nipple

VALUE BRAND| Zoro #: G0606882| Mfr #: 1XLK5

$58.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606882 Mfr #: 1XLK5
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Thread Type: MNPT x MNPT
Max. Steam Pressure: 1507 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 13/64"Standards: ASTM A53 and ANSI/ASME B1.20.1
Outside Dia.: 3-1/2"Item: Nipple
Pipe Schedule: 80Pipe Size (Nominal): 3"
Overall Pipe Length: 10"Pipe Type: Pipe Nipple
Seamless/Welded: WeldedCountry of Origin (subject to change): Mexico

Product Description

NipplePipe Size 3 In., Length 10 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psiStandards ASTM A53 and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.