Shop Alternate Products
This Product is Discontinued
Zoro Select
3" x 11" NPT Threaded Black Pipe Nipple Sch 80 (Discontinued)
Mfr # 91115GR
Zoro # G0535595
This Product is Discontinued
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel